Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, L, 44in
Mfr # SBC103244T
Zoro # G301968846
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Maximum Chest Size 44 in
- ATPV Rating 8.9 cal/sq cm
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Size - Numeric 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103244T
- Zoro # G301968846
- UPC # 45143836376
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Size - Numeric | 44 |
Minimum Chest Size | 42 in |
Size - Body Type | Tall |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Details
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
Item | Coverall |
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
Color | Navy Blue |
Back Stripe Pattern | X |
Cuff Style | Adjustable Snap |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
Ankle Closure | Adjustable Snap |
High-Visibility | No |
ANSI Class | Not Rated |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 42 in, Minimum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size L, Size - Body Type Tall, Size - Numeric 44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- 3M Versaflo Respiratory Hard Hat Assembly W/Premium Visor And Faceseal, (51131173170)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- PORTWEST Classic 88/12 FR Coverall, XL (UFR87)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- Summit Breeze Arc Flash and Flame Resistant Clothing