Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 5XL, 64in
Mfr # SBC103264T
Zoro # G001977278
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Maximum Waist Size 52 in
- Minimum Waist Size 50 in
- Size - Numeric 64
- Maximum Chest Size 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103264T
- Zoro # G001977278
- UPC # 45143836574
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 52 in |
Minimum Waist Size | 50 in |
Size - Numeric | 64 |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Size | 5XL |
Size - Body Type | Tall |
Details
Color | Navy Blue |
Item | Coverall |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ATPV Rating | 8.9 cal/sq cm |
Fabric Weight | 5.5 oz |
Arc Flash PPE Category | 2 |
Number of Outside Pockets | 7 |
Ankle Closure | Adjustable Snap |
Back Stripe Pattern | X |
High-Visibility | No |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
ANSI Class | Not Rated |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 64 in, Maximum Waist Size 52 in, Minimum Chest Size 62 in, Minimum Waist Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 5XL, Size - Body Type Tall, Size - Numeric 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10' X 20' Drain Tarps / Leak Diverters (DTP12WB-1020)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- CARHARTT FR Duck Bib Overall (101627-001)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- PORTWEST Classic 88/12 FR Coverall, XXXL (UFR87)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- ARIAT Bib Overalls, Navy, XL (10034731)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls