Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 4XL, 62in
Mfr # SBC103262T
Zoro # G101968817
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 46 in
- Minimum Chest Size 60 in
- ATPV Rating 8.9 cal/sq cm
- Size 4XL
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103262T
- Zoro # G101968817
- UPC # 45143836550
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 46 in |
Minimum Chest Size | 60 in |
Size | 4XL |
Maximum Chest Size | 62 in |
Size - Numeric | 62 |
Maximum Waist Size | 48 in |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | 4XL ( 48 in x 62 in ) |
Details
ATPV Rating | 8.9 cal/sq cm |
Color | Navy Blue |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Fabric Weight | 5.5 oz |
Item | Coverall |
Arc Flash PPE Category | 2 |
Back Stripe Pattern | X |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Ankle Closure | Adjustable Snap |
ANSI Class | Not Rated |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 62 in, Maximum Waist Size 48 in, Minimum Chest Size 60 in, Minimum Waist Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 4XL, Size - Body Type Tall, Size - Numeric 62
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- Summit Breeze Arc Flash and Flame Resistant Clothing