Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 4XL, 60in
Mfr # SBC103260T
Zoro # G301968808
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Fabric Weight 5.5 oz
- Arc Flash PPE Category 2
- Features Inherent Triple Trim
- Size - Numeric 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103260T
- Zoro # G301968808
- UPC # 45143836536
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Numeric | 60 |
Maximum Waist Size | 48 in |
Size - Body Type | Tall |
Minimum Waist Size | 46 in |
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Fabric Weight | 5.5 oz |
Arc Flash PPE Category | 2 |
Features | Inherent Triple Trim |
Item | Coverall |
Color | Navy Blue |
ATPV Rating | 8.9 cal/sq cm |
High-Visibility | No |
ANSI Class | Not Rated |
Back Stripe Pattern | X |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
Number of Inside Pockets | 0 |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 60 in, Maximum Waist Size 48 in, Minimum Chest Size 58 in, Minimum Waist Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 4XL, Size - Body Type Tall, Size - Numeric 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (N260884)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, L (TM122SBULG002500)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- Summit Breeze Arc Flash and Flame Resistant Clothing