Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 3XL, 58in
Mfr # SBC103258T
Zoro # G801977188
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Waist Size 44 in
- Minimum Waist Size 42 in
- Size - Numeric 58
- Size - Body Type Tall
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103258T
- Zoro # G801977188
- UPC # 45143836512
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Size - Numeric | 58 |
Size - Body Type | Tall |
Minimum Chest Size | 56 in |
Size | 3XL |
Maximum Chest Size | 58 in |
Size (Max. Waist x Max. Chest) | 3XL ( 44 in x 58 in ) |
Details
Arc Flash PPE Category | 2 |
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
ATPV Rating | 8.9 cal/sq cm |
Item | Coverall |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Back Stripe Pattern | X |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Ankle Closure | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 58 in, Maximum Waist Size 44 in, Minimum Chest Size 56 in, Minimum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 3XL, Size - Body Type Tall, Size - Numeric 58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CARHARTT FR Duck Bib Lined Overall (101626-001)
- PORTWEST Bizweld Iona Coverall, XL (UBIZ5)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- Summit Breeze Arc Flash and Flame Resistant Clothing