Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 3XL, 56in
Mfr # SBC103256T
Zoro # G201968861
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 8.9 cal/sq cm
- Minimum Chest Size 54 in
- Minimum Waist Size 42 in
- Size - Body Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103256T
- Zoro # G201968861
- UPC # 45143836499
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Chest Size | 54 in |
Minimum Waist Size | 42 in |
Size - Body Type | Tall |
Maximum Waist Size | 44 in |
Maximum Chest Size | 56 in |
Size - Numeric | 56 |
Size | 3XL |
Details
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Item | Coverall |
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Number of Outside Pockets | 7 |
ANSI Class | Not Rated |
High-Visibility | No |
Ankle Closure | Adjustable Snap |
Number of Inside Pockets | 0 |
Back Stripe Pattern | X |
Cuff Style | Adjustable Snap |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 54 in, Minimum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 3XL, Size - Body Type Tall, Size - Numeric 56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- RACEQUIP RaceQuip 120003 Multi Layer Driving Suit - Black; Medium (120003)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Summit Breeze Arc Flash and Flame Resistant Clothing