Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 2XL, 54in
Mfr # SBC103254T
Zoro # G401968845
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 38 in
- Size 2XL
- Arc Flash PPE Category 2
- ATPV Rating 8.9 cal/sq cm
- Minimum Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103254T
- Zoro # G401968845
- UPC # 45143836475
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 38 in |
Size | 2XL |
Minimum Chest Size | 52 in |
Maximum Waist Size | 40 in |
Size - Numeric | 54 |
Size - Body Type | Tall |
Maximum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 2XL ( 40 in x 54 in ) |
Details
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Features | Inherent Triple Trim |
Color | Navy Blue |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Fabric Weight | 5.5 oz |
Item | Coverall |
Back Stripe Pattern | X |
ANSI Class | Not Rated |
Cuff Style | Adjustable Snap |
Number of Outside Pockets | 7 |
Ankle Closure | Adjustable Snap |
High-Visibility | No |
Number of Inside Pockets | 0 |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 54 in, Maximum Waist Size 40 in, Minimum Chest Size 52 in, Minimum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 2XL, Size - Body Type Tall, Size - Numeric 54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls