Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, 2XL, 52in
Mfr # SBC103252T
Zoro # G101968794
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Features Inherent Triple Trim
- Size 2XL
- Fabric Weight 5.5 oz
- Minimum Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103252T
- Zoro # G101968794
- UPC # 45143836451
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Minimum Chest Size | 50 in |
Maximum Waist Size | 40 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 38 in |
Size - Body Type | Tall |
Size - Numeric | 52 |
Size (Max. Waist x Max. Chest) | 2XL ( 40 in x 52 in ) |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Features | Inherent Triple Trim |
Fabric Weight | 5.5 oz |
Item | Coverall |
Color | Navy Blue |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
High-Visibility | No |
Ankle Closure | Adjustable Snap |
ANSI Class | Not Rated |
Back Stripe Pattern | X |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 52 in, Maximum Waist Size 40 in, Minimum Chest Size 50 in, Minimum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 2XL, Size - Body Type Tall, Size - Numeric 52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (TCG5B-3XL)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls