Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, XL, 50in
Mfr # SBC103250
Zoro # G701968804
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Fabric Weight 5.5 oz
- Maximum Chest Size 50 in
- Maximum Waist Size 38 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103250
- Zoro # G701968804
- UPC # 45143836420
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 50 in |
Maximum Waist Size | 38 in |
Size | XL |
Minimum Waist Size | 36 in |
Size - Numeric | 50 |
Size - Body Type | Regular |
Minimum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 38 in x 50 in ) |
Details
Arc Flash PPE Category | 2 |
Fabric Weight | 5.5 oz |
Item | Coverall |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Color | Navy Blue |
Number of Outside Pockets | 7 |
ANSI Class | Not Rated |
Number of Inside Pockets | 0 |
High-Visibility | No |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
Back Stripe Pattern | X |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 50 in, Maximum Waist Size 38 in, Minimum Chest Size 48 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size XL, Size - Body Type Regular, Size - Numeric 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Blue (V29)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT627)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- Summit Breeze Arc Flash and Flame Resistant Clothing