Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, XL, 48in
Mfr # SBC103248
Zoro # G801968797
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Inherent Triple Trim
- Arc Flash PPE Category 2
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Color Navy Blue
- Minimum Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103248
- Zoro # G801968797
- UPC # 45143836406
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Size | XL |
Size - Numeric | 48 |
Maximum Waist Size | 38 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | XL ( 38 in x 48 in ) |
Details
Features | Inherent Triple Trim |
Arc Flash PPE Category | 2 |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Fabric Weight | 5.5 oz |
ATPV Rating | 8.9 cal/sq cm |
Item | Coverall |
Ankle Closure | Adjustable Snap |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 7 |
Back Stripe Pattern | X |
ANSI Class | Not Rated |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 46 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size XL, Size - Body Type Regular, Size - Numeric 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- PORTWEST PU Palm Glove, Med (A120)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- PORTWEST FR Antistatic Coverall, L (UFR21)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- Summit Breeze Arc Flash and Flame Resistant Clothing