Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, S, 38in
Mfr # SBC103238
Zoro # G501968868
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Maximum Chest Size 38 in
- Features Inherent Triple Trim
- Fabric Weight 5.5 oz
- Size - Body Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103238
- Zoro # G501968868
- UPC # 45143836307
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Waist Size | 30 in |
Maximum Waist Size | 32 in |
Size - Numeric | 38 |
Minimum Chest Size | 36 in |
Size | S |
Size (Max. Waist x Max. Chest) | S ( 32 in x 38 in ) |
Details
Arc Flash PPE Category | 2 |
Features | Inherent Triple Trim |
Fabric Weight | 5.5 oz |
Color | Navy Blue |
Item | Coverall |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ATPV Rating | 8.9 cal/sq cm |
High-Visibility | No |
Number of Inside Pockets | 0 |
Back Stripe Pattern | X |
ANSI Class | Not Rated |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size S, Size - Body Type Regular, Size - Numeric 38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T28 (473T28)
- PORTWEST Classic 88/12 FR Coverall, XXXL (UFR87)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- CARHARTT FR Duck Bib Overall (101627-001)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, L (TM122SBULG002500)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls