Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, M, 40in
Mfr # SBC103240
Zoro # G501968875
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 32 in
- Size - Body Type Regular
- Size M
- ATPV Rating 8.9 cal/sq cm
- Fabric Weight 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103240
- Zoro # G501968875
- UPC # 45143836321
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 32 in |
Size - Body Type | Regular |
Size | M |
Size - Numeric | 40 |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size (Max. Waist x Max. Chest) | M ( 34 in x 40 in ) |
Details
Item | Coverall |
ATPV Rating | 8.9 cal/sq cm |
Fabric Weight | 5.5 oz |
Arc Flash PPE Category | 2 |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Ankle Closure | Adjustable Snap |
Number of Outside Pockets | 7 |
Back Stripe Pattern | X |
ANSI Class | Not Rated |
High-Visibility | No |
Cuff Style | Adjustable Snap |
Number of Inside Pockets | 0 |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size M, Size - Body Type Regular, Size - Numeric 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls