Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, L, 46in
Mfr # SBC103246
Zoro # G501968790
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Size - Body Type Regular
- Size L
- Minimum Chest Size 44 in
- ATPV Rating 8.9 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103246
- Zoro # G501968790
- UPC # 45143836383
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Regular |
Size | L |
Minimum Chest Size | 44 in |
Size - Numeric | 46 |
Maximum Chest Size | 46 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | L ( 36 in x 46 in ) |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ATPV Rating | 8.9 cal/sq cm |
Color | Navy Blue |
Features | Inherent Triple Trim |
Item | Coverall |
Fabric Weight | 5.5 oz |
Arc Flash PPE Category | 2 |
Back Stripe Pattern | X |
Number of Outside Pockets | 7 |
High-Visibility | No |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
ANSI Class | Not Rated |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 46 in, Maximum Waist Size 36 in, Minimum Chest Size 44 in, Minimum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size L, Size - Body Type Regular, Size - Numeric 46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 38 Regular (101017-410 38 REG)
- ARIAT Bib Overalls, Navy, L (10034731)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- Summit Breeze Arc Flash and Flame Resistant Clothing