Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, L, 44in
Mfr # SBC103244
Zoro # G301968839
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Size - Numeric 44
- Minimum Chest Size 42 in
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103244
- Zoro # G301968839
- UPC # 45143836369
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Numeric | 44 |
Minimum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Size | L |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 36 in x 44 in ) |
Details
Fabric Weight | 5.5 oz |
Item | Coverall |
ATPV Rating | 8.9 cal/sq cm |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Arc Flash PPE Category | 2 |
Ankle Closure | Adjustable Snap |
Back Stripe Pattern | X |
ANSI Class | Not Rated |
High-Visibility | No |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 42 in, Minimum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size L, Size - Body Type Regular, Size - Numeric 44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT 2 Gallon Press N Pour Gas Can 0" x0" x0" (A-B1GB320)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- CARHARTT FR Duck Bib Lined Overall (101626-410)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Orange, L (605-OS-L)
- Summit Breeze Arc Flash and Flame Resistant Clothing