Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, 3XL, 58in
Mfr # SBC103258
Zoro # G701968781
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Chest Size 56 in
- Maximum Waist Size 44 in
- Size 3XL
- Features Inherent Triple Trim
- Size - Numeric 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Breeze
- MFR # SBC103258
- Zoro # G701968781
- UPC # 45143836505
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Chest Size | 56 in |
Maximum Waist Size | 44 in |
Size | 3XL |
Size - Numeric | 58 |
Minimum Waist Size | 42 in |
Maximum Chest Size | 58 in |
Size - Body Type | Regular |
Details
Features | Inherent Triple Trim |
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Fabric Weight | 5.5 oz |
Item | Coverall |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
Number of Inside Pockets | 0 |
Back Stripe Pattern | X |
Number of Outside Pockets | 7 |
ANSI Class | Not Rated |
High-Visibility | No |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 58 in, Maximum Waist Size 44 in, Minimum Chest Size 56 in, Minimum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 3XL, Size - Body Type Regular, Size - Numeric 58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-15871)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- Summit Breeze Workwear and Protective Clothing