Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, 3XL, 56in
Mfr # SBC103256
Zoro # G601968850
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Waist Size 42 in
- Fabric Weight 5.5 oz
- Color Navy Blue
- Features Inherent Triple Trim
- Maximum Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103256
- Zoro # G601968850
- UPC # 45143836482
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 42 in |
Maximum Chest Size | 56 in |
Size | 3XL |
Maximum Waist Size | 44 in |
Size - Numeric | 56 |
Size - Body Type | Regular |
Minimum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 3XL ( 44 in x 56 in ) |
Details
Fabric Weight | 5.5 oz |
Color | Navy Blue |
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Item | Coverall |
Arc Flash PPE Category | 2 |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Back Stripe Pattern | X |
High-Visibility | No |
Ankle Closure | Adjustable Snap |
Cuff Style | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 54 in, Minimum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 3XL, Size - Body Type Regular, Size - Numeric 56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Combination Cartridge/Filter, Multi-Contaminant Cartridge/P100, Threaded, Magenta/Olive, 1 Pair (75SCP100L)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 20x20Ft (5WUA2)
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls