Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Regular, 2XL, 54in
Mfr # SBC103254
Zoro # G401968838
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 40 in
- Color Navy Blue
- Fabric Weight 5.5 oz
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Maximum Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103254
- Zoro # G401968838
- UPC # 45143836468
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 40 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Size - Body Type | Regular |
Size - Numeric | 54 |
Minimum Waist Size | 38 in |
Size | 2XL |
Details
Color | Navy Blue |
Item | Coverall |
Fabric Weight | 5.5 oz |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ATPV Rating | 8.9 cal/sq cm |
Features | Inherent Triple Trim |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
Number of Inside Pockets | 0 |
Back Stripe Pattern | X |
Ankle Closure | Adjustable Snap |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 54 in, Maximum Waist Size 40 in, Minimum Chest Size 52 in, Minimum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 2XL, Size - Body Type Regular, Size - Numeric 54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- 3M DBI-SALA Body Belt, Size L (1000716)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- Summit Breeze Workwear and Protective Clothing