Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103264
Zoro # G801977300
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Color Navy Blue
- Size - Numeric 64
- Maximum Chest Size 64 in
- Features Inherent Triple Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103264
- Zoro # G801977300
- UPC # 45143836567
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Numeric | 64 |
Maximum Chest Size | 64 in |
Size - Body Type | Regular |
Minimum Waist Size | 50 in |
Maximum Waist Size | 52 in |
Minimum Chest Size | 62 in |
Size | 5XL |
Size (Max. Waist x Max. Chest) | 5XL ( 52 in x 64 in ) |
Details
Arc Flash PPE Category | 2 |
Color | Navy Blue |
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Fabric Weight | 5.5 oz |
Item | Coverall |
High-Visibility | No |
Cuff Style | Adjustable Snap |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Ankle Closure | Adjustable Snap |
Back Stripe Pattern | X |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 64 in, Maximum Waist Size 52 in, Minimum Chest Size 62 in, Minimum Waist Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 5XL, Size - Body Type Regular, Size - Numeric 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (101632448NP)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- YOSEMITE Yosemite AL000 11.5 in. Address Light; White Frame with Black Numbers (AL000)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 46 Regular (101017-250 46 REG)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- PORTWEST Bizweld Iona Coverall, Med (UBIZ5)
- Summit Breeze Arc Flash and Flame Resistant Clothing