Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103262
Zoro # G401981578
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 62 in
- Minimum Chest Size 60 in
- Fabric Weight 5.5 oz
- Size - Numeric 62
- Minimum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103262
- Zoro # G401981578
- UPC # 45143836543
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Size - Numeric | 62 |
Minimum Waist Size | 46 in |
Size | 4XL |
Maximum Waist Size | 48 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | 4XL ( 48 in x 62 in ) |
Details
Fabric Weight | 5.5 oz |
Item | Coverall |
Features | Inherent Triple Trim |
Color | Navy Blue |
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ANSI Class | Not Rated |
Ankle Closure | Adjustable Snap |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
Back Stripe Pattern | X |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 62 in, Maximum Waist Size 48 in, Minimum Chest Size 60 in, Minimum Waist Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 4XL, Size - Body Type Regular, Size - Numeric 62
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A4-Y)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 500 Pairs, Orange (6847)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- ARIAT Bib Overalls, Navy, L (10034651)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- Summit Breeze Workwear and Protective Clothing