Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103260
Zoro # G701977202
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Chest Size 58 in
- Maximum Chest Size 60 in
- Maximum Waist Size 48 in
- Size - Numeric 60
- Size - Body Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103260
- Zoro # G701977202
- UPC # 45143836529
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Maximum Waist Size | 48 in |
Size - Numeric | 60 |
Size - Body Type | Regular |
Size | 4XL |
Minimum Waist Size | 46 in |
Size (Max. Waist x Max. Chest) | 4XL ( 48 in x 60 in ) |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
Fabric Weight | 5.5 oz |
ATPV Rating | 8.9 cal/sq cm |
Features | Inherent Triple Trim |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
Ankle Closure | Adjustable Snap |
ANSI Class | Not Rated |
High-Visibility | No |
Number of Outside Pockets | 7 |
Back Stripe Pattern | X |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 60 in, Maximum Waist Size 48 in, Minimum Chest Size 58 in, Minimum Waist Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 4XL, Size - Body Type Regular, Size - Numeric 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (380XLBXA)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-2185)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- Summit Breeze Arc Flash and Flame Resistant Clothing