Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103252
Zoro # G001968818
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Numeric 52
- Size - Body Type Regular
- Minimum Waist Size 38 in
- Maximum Waist Size 40 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103252
- Zoro # G001968818
- UPC # 45143836444
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Numeric | 52 |
Size - Body Type | Regular |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 in |
Size | 2XL |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 40 in x 52 in ) |
Details
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Color | Navy Blue |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Item | Coverall |
Ankle Closure | Adjustable Snap |
Number of Outside Pockets | 7 |
ANSI Class | Not Rated |
Back Stripe Pattern | X |
Cuff Style | Adjustable Snap |
Number of Inside Pockets | 0 |
High-Visibility | No |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 52 in, Maximum Waist Size 40 in, Minimum Chest Size 50 in, Minimum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size 2XL, Size - Body Type Regular, Size - Numeric 52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- 3M Motor Blower Assembly (024-00-02R01)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK POLY 25in. (38986)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- Summit Breeze Workwear and Protective Clothing