Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103250T
Zoro # G401968814
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Maximum Chest Size 50 in
- Size XL
- Size - Body Type Tall
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103250T
- Zoro # G401968814
- UPC # 45143836437
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 50 in |
Size | XL |
Size - Body Type | Tall |
Maximum Waist Size | 38 in |
Size - Numeric | 50 |
Minimum Waist Size | 36 in |
Minimum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 38 in x 50 in ) |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Item | Coverall |
Arc Flash PPE Category | 2 |
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Color | Navy Blue |
Cuff Style | Adjustable Snap |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 7 |
Back Stripe Pattern | X |
High-Visibility | No |
ANSI Class | Not Rated |
Ankle Closure | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 50 in, Maximum Waist Size 38 in, Minimum Chest Size 48 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size XL, Size - Body Type Tall, Size - Numeric 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle 211 Series (16669)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- ARIAT Bib Overalls, Navy, XL (10034731)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- ARIAT Bib Overalls, Navy, L (10034731)
- Summit Breeze Workwear and Protective Clothing