Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, 8.9 cal/sq cm, Navy Blue
Mfr # SBC103242
Zoro # G501968882
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Minimum Waist Size 32 in
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Size - Numeric 42
- Features Inherent Triple Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103242
- Zoro # G501968882
- UPC # 45143836345
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 32 in |
Size - Numeric | 42 |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 42 in |
Size | M |
Size (Max. Waist x Max. Chest) | M ( 34 in x 42 in ) |
Details
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Features | Inherent Triple Trim |
Arc Flash PPE Category | 2 |
Fabric Weight | 5.5 oz |
Color | Navy Blue |
Item | Coverall |
High-Visibility | No |
ANSI Class | Not Rated |
Cuff Style | Adjustable Snap |
Back Stripe Pattern | X |
Ankle Closure | Adjustable Snap |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 7 |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 42 in, Maximum Waist Size 34 in, Minimum Chest Size 40 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size M, Size - Body Type Regular, Size - Numeric 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CARHARTT FR Duck Bib Lined Overall (101626-410)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls