Shop All Specialty Cleaners
Summit Brands
Drainout Kitchen Drain Cleaner 16 oz 6PK
Mfr # DOK06N
Zoro # G007159067
product price: $46.59
/pk 6, $7.77/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Brands
- MFR # DOK06N
- Zoro # G007159067
- UPC # 76168002077
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Kitchen Drain Cleaner |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Pro Microfiber Stripwasher 14 Inch (1614, 40014)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7502-BK)
- SUMMIT BRANDS Dishwasher Cleaner Freshener (DTO312T)
- SUMMIT BRANDS 5 Lbs. Super Iron Out Rust Stain Remover (SU310796)
- SCOTCHGARD Pretreatment Cleaner Concentrate, 1 Gal (SG 470)
- S-R Pulley Clothesline Plas (250)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 qt (QKBC121)
- CLAIRE Utility Cleaner, 20oz (CL862-1)
- NORTHERN LABS Northern Labs 707486 10oz. Goddard's Silver Dip (707486)
- Summit Brands Specialty Cleaners