Shop All Kitchen Cleaners
Summit Appliances
Summit Appliances CR2110 115V two-burner cooktop in black ceramic glass Black
Mfr # CR2110
Zoro # G804158126
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliances
- MFR # CR2110
- Zoro # G804158126
- Country of Origin China
- Category Kitchen Cleaners
Description
SUMMIT CR2110 is a two-burner 115V electric cooktop that brings outstanding value to kitchen counters. Made from Eurokera ceramic glass, the CR2110 offers modern style and convenience with an easy-to-clean jet black cooking surface. Two 1200W radiant elements feature a 6" diameter, manufactured by E.G.O. of Germany. Push-to-turn control knobs provide infinite heat control. A residual heat light indicates when the surface is still hot. This unit is made in Europe and designed to fit counter cutouts that are 11 1/8" wide by 19" long. An identical model is available with 230V operation (see the CR2220). Also available with one and three burners, SUMMIT CR electric cooktop series offers top performance in a quality design. Two-burner electric cooktop with 115V operation Smooth black ceramic glass surface offers easy cleanup and modern style Includes push-to-turn knobs and heat indicator light for safer use Made in Europe Voltage/frequency: 115 V AC/60 Hz depth: 19.7" height: 3.0" width: 12.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- HOBART Grease - Food Grade (00-833652)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- SPOT SHOT Spot and Stain Remover, 18 oz., PK12 (WDC 009934)
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- MIROIL Liquid, Fryer 1L, Antioxp K3 (LF301)
- ZEP Oven Cleaner, Drum, 55 gal, Oven Brite (104885)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- HTH Spa Liquid Defoamer 16 oz (86116)
- ALLPOINTS Food Grd Clnr/Degreaser (851140)
- Summit Appliances Kitchen Cleaners