Shop All Ovens and Ranges
Summit Appliance
Summit Appliance ZEL05 30 in. 230V Wide 4-Burner Coil Cooktop; Chrome
Mfr # ZEL05
Zoro # G603744674
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # ZEL05
- Zoro # G603744674
- UPC # 761101061665
- Country of Origin China
- Category Ovens and Ranges
Description
The ZEL05 is a 30" wide cooktop designed to fit 28 3/8" wide x 18 5/8" deep cutouts. It features a chrome finish for an attractive look, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use.
Three 6" coil elements and one 8" element offer reliable heating with lasting durability. Each element includes a removable chrome drip pan for easier cleanup. This is a 220V cooktop and requires professional installation. Cord not included.
Features- 30" wide for full cooking capacity in smaller kitchen spaces
- Chrome finish offers an attractive look for the kitchen
- Coil elements for long-lasting durability
- Made in the USA
- Chrome drip bowls
- Recessed top & 230V operation
- Fits popular cutout size
- Three 6" burners
- Push-to-turn controls
- Cabinet Color: Chrome
- Height of Cabinet: 3.75"
- Width: 29.75"
- Depth: 20.0"
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Amps: 30A
- Voltage/Frequency: 230 V AC/60 Hz
- Heating Type: Radiant
- Element Type: Coils
- Number of Elements: 4
- Controls: Dial
- Countertop Cutout Width: 28.38"
- Countertop Cutout Depth: 18.63"
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Control Limit Auto Reset, Spst (CNT04671)
- SEM PRODUCTS SPRAY SUPER WHITE (SE15103)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- NUTRICHEF Electric Griddle - Crepe Maker Cooktop Hot Plate (PCRM12.V7)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- RESTON LLOYD Electric Tin Burner Cover Set 4 Chickadess (RE440595)
- Summit Appliance Ovens and Ranges