Shop All Ovens and Ranges
Summit Appliance
Summit Appliance WNL03P 24 in. Gas Open Burner Cooktop; White
Mfr # WNL03P
Zoro # G603789118
original price:
$430.99
6% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # WNL03P
- Zoro # G603789118
- UPC # 761101043852
- Country of Origin China
- Category Ovens and Ranges
Description
The WNL03P is a 24" wide cooktop with a scratch resistant porcelain surface in white. Four 9000 BTU open burners run on battery start ignition and natural gas and include durable porcelain enameled steel grates. A recessed top helps to contain spills.
Features- 24" wide gas cooktop with battery start ignition
- Porcelain enamel surface offers easy cleanup and long-term durability
- Wide range of flame adjustment allows you to get more precision in heating
- Finish: White
- Ignition: Battery Start
- LP Convertible: With Kit LP Accessory
- Number of Burners: 4
- Controls: Dial
- Surface: Painted
- Cutout Width: 22.63" (57 cm)
- Cutout Depth: 18.63" (47 cm)
- Burner #1 BTU: 9000
- Burner #2 BTU: 9000
- Burner #3 BTU: 9000
- Burner #4 BTU: 9000
- Country of Origin: USA
- Dimension: 3.75" H x 24.0" W x 20.0" D
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- BAKERS PRIDE Bushing (S3008A)
- HUBBELL Booster Element 208V 6000W (C1315-5)
- TURBOCHEF Interlock Switch (102012)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- MAIN STREET EQUIPMENT E24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24N)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- Summit Appliance Ovens and Ranges