Shop All Washers and Dryers
Summit Appliance.
Summit Appliance Washer, 14 Wash Programs, 24in Wide, 208-240V, Built-In/Freestand Use, White
Mfr # SLW241W
Zoro # G708657503
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,528.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance.
- MFR # SLW241W
- Zoro # G708657503
- UPC # 761101065984
- Country of Origin Slovenia
- Category Washers and Dryers
Description
Designed and manufactured in europe, summit's energy star certified slw241w is a 24 wide front loading washer designed for true convenience, energy savings, and pristine laundry care results. the slw241w can wash up to 19.8 pounds of fabric inside the durable stainless steel drum, with a maximum speed of 1400 rpm and a choice of 14 wash programs. The dial wash cycle selector knob makes choosing a wash cycle easy, while the digital touchscreen display allows users to monitor the washer's progress. This unit has a classic white cabinet and glass door. It can be used for freestanding or recessed installation with 1 side clearance, 1 top clearance, and 2 rear clearance. A pre-installed 3-pronged cord works with 208-240v outlets at 15 amps, while four adjustable leveling legs are included to ensure the unit is level on uneven surfaces. primary wash programs include a cotton wash for black, color, or white clothing, as well as a heavy duty setting, prewash setting, and an auto wash option, which adjusts the duration of the wash depending on the size of the load of laundry. Specialty wash programs let you give the proper treatment to wool, down wear, including pillows and jackets, sportswear, and loads with synthetic and mixed fabrics. The allergy care program offers careful but thorough cleaning for those with sensitive skin or skin allergies, while power 59 allows cleaning of smaller loads. The rinse/softening program softens or starches washed laundry, and the sterile tub program helps to remove detergent residue and bacteria for a cleaner performance. additional features include a start/stop function allowing users to pause during a cycle to add or remove fabrics. A start delay function permits users to set the start time in 30-minute increments up to 24 hours, while timecare mode shortens the cycle time for quick yet reliable washing. The pull-out detergent compartment makes measuring easy and clean. Environmentally-friendly performance features
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G Comet All Purpose Liquid Cleaner 32 oz. w/ Bleach, 8PK (2287)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 3 PK (43822)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- JONES STEPHENS Washing Machine Hose, 5ft, Straight Female (J04005)
- ALMO LG WashTower Laundry Center (WKE100HWA)
- ALMO GE 4.5 cu. ft. Top Load Washer with 2nd Rinse, Auto Soak, and Precise-Fill Feature (GTW465ASNWW)
- KOOLMORE Front Load Washer 5 cu. ft. white (FLW-5CWH)
- ALMO Smart Front Load Washer and Electric Dryer Set (WF45B6300AW-E-KIT)
- KOOLMORE Front Load CombElectric All-in-One Washer Dryer Combo (FLC-3CWH)
- EZ-FLO EASTMAN Hose Washing Mach Ss Elbow 5Ft (48377)
- Summit Appliance. Washers and Dryers