Summit Appliance TTM7882BKW 24 in. Single Gas Wall Oven - Stainless Steel
Mfr # TTM7882BKW
Zoro # G403780742
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # TTM7882BKW
- Zoro # G403780742
- UPC # 761101053011
- Country of Origin China
- Category Ovens and Ranges
Description
Summit offers a diverse series of fully featured wall ovens made in the USA and designed to fit cutouts sized 34 1/8" H x 22 3/8" W x 23" D.
The TTM7882BKW is a gas wall oven with electronic ignition. This unit is set for natural gas, but can be converted to LP gas without a kit. The exterior features stainless steel wrapped doors with pro towel bar style handles that offer an easy grip and professional appearance. The oven door includes a window, with an interior oven light to keep your cooking in full view. The stainless steel manifold includes a digital clock and timer.
Inside, the TTM7882BKW is constructed from porcelain for long-lasting durability. The interior includes two adjustable oven racks that can be arranged in five different positions. A two-piece broiler pan is included for your convenience.
Summit's wall ovens have an industry exclusive height of 34 1/2". These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39" high, add the TKW700SS trim kit accessory.
Features- Gas wall oven with electronic ignition
- 34 1/8" H x 22 3/8" W x 23" D cutout dimensions fit many pre-existing kitchen spaces
- Extend the height to 39" with optional trim kit stainless steel (TKW700SS)
- Stainless steel doors with professional towel bar handles
- Lower broiler compartment
- Finish: Stainless steel
- Country of Origin: USA
- Dimension: 34.5" H x 24.0" W x 24.75" D
- Weight: 190.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Smooth & Light Buttercreme Icing Vanilla 23lbs (10216112)
- JADE RANGE Igniter (2063900000)
- GARLAND Griddle Element 208V, 3350W (G01816-1)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BP Endurance Range, Convection Oven, Propane, S/S, 6 Burners (36C-6BP)
- MAIN STREET EQUIPMENT E24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24N)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- CUSIMAX Double Hot Plate, Cast Iron Electric Stove, Stainless Steel, Black (CMHP-B201B)
- Summit Appliance Ovens and Ranges