Summit Appliance TEM721DK 220V 24 in. Single Electric Wall Oven - Black Glass
Mfr # TEM721DK
Zoro # G203895745
Product Information
- Brand Summit Appliance
- MFR # TEM721DK
- Zoro # G203895745
- UPC # 761101000565
- Country of Origin China
- Category Ovens and Ranges
Description
Summit offers a diverse series of fully featured wall ovens with cutoutdimensions of 34 1/8" H x 22 3/8" W x 23" D.
The TEM721DK is a 220V black glass electric wall oven. The oven door has a see-through glass door with light for the best view during baking. A digital clock with timer adds convenience. This unit includes a lower storage compartment and a two-piece porcelain broiler pan and grill.
Summit's wall ovens have an industry exclusive height of 34 1/2" and an ideal 24" width. These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39" high, add the TKW700 trim kit accessory. With deluxe features and a deep capacity, our wall ovens bring high quality, value priced cooking into your kitchen.
Features- 220V Electric wall oven
- 34 1/2" height fits many popular cutouts
- Extend the height to 39" with optional trim kit TKW700
- Black see-through glass door with interior oven light
- Which has a digital clock and timer
- Color: Black
- Country of Origin: USA
- Dimension: 88cm H x 61cm W x 61cm D
- Weight: 155 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Latch 2-3/4 Ungrd Ballvr (CL100183)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- HOBART Pilot Safety Valve 3/8" (00-720719-00001)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- RINNAI 55 Cup Commercial Natural Gas Rice Cooker (RER55ASN)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- AVANTI Avanti 1800W Portable Induction Cooktop, Black (IH1800L1B-IS)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- NUTRICHEF Rotisserie Oven (PKRT97)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- Summit Appliance Ovens and Ranges