Shop All Appliance Parts
Summit Appliance
Summit Appliance TapLock 4 x 2 x 1 in. Tap Lock for Kegerator Faucet
Mfr # TapLock
Zoro # G603919959
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # TapLock
- Zoro # G603919959
- UPC # 761101075013
- Country of Origin China
- Category Appliance Parts
Description
Secure your kegerator with Summits TapLock accessory.
Designed for use with virtually any standard beer, wine, or flat cold brew draft tower, the TapLock can be installed and removed as needed to prevent unsupervised access to the contents of your kegerator. Simply slip the lock over the faucet, turn the included key clockwise until it is secure, and remove the key. To remove the lock, insert the key and turn counterclockwise to loosen the TapLock.
Features- Compatible with most taps
- Easy assembly
- Keys included
- Heavy duty design
- Height of Cabinet: 32.0" (81 cm)
- Height to Hinge Cap: 32.25" (82 cm)
- Width: 23.63" (60 cm)
- Depth: 22.75" (58 cm)
- Depth with Handle: 24.25" (62 cm)
- Depth with door at 90deg: 45.0" (114 cm)
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door: Stainless Steel
- Cabinet: Black
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Amps: 1.2
- Voltage with Frequency: 115 V AC with 60 Hz
- Door Swing: RHD
- Reversible: Yes
- Tap Kit: Yes
- Height with Tap: 47.5" (121 cm)
- Number of Taps: 2
- Thermostat Type: Dial
- Interior Light: Yes
- Fan Type: Exterior
- Refrigerant: R600a
- Refrigerant Capacity: 0.64 oz
- High Side PSI: 180
- Low Side PSI: 80
- Dimension: 4.0" H x 2.0" W x 1.0" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 20 oz Paper Hot Cup, PK600 (C-K520WU)
- KIKKOMAN Kikkoman Soy Sauce 5 gal. (00182)
- DEALMED Disposable Clear Plastic Cups, 9 Oz, 100 Ct, 25/Cs, 2500PK (781039)
- PITCO Gasket, Drain Line (60059302)
- ROBOT COUPE Dicing Equip 14X14 Cl50 (28113W)
- OIL SOLUTIONS GROUP Power Cord W/Kellm Strain Reli (DKPWR002)
- SOLID SHELVING Gas Dryer Thermal Fuse for Whirlpool (SO1487088)
- ALLIANCE SWITCH ACTUATOR-AIRFLOW (M400944)
- WHIRLPOOL Dryer Wheel Blower (Y303836)
- NORCOLD Norcold 621271001 Kit-Power Board for 1200 Series (Serial # 0832171 to 8981138) (621271001)
- P TEC PRODUCTS No-Pest Dryer Vent Hood (NPJT)
- Summit Appliance Appliance Parts