Summit Appliance SWC532BLBIST 24 in. Built-in Wine Cellar; Black
Mfr # SWC532BLBIST
Zoro # G803881155
Product Information
- Brand Summit Appliance
- MFR # SWC532BLBIST
- Zoro # G803881155
- UPC # 761101063126
- Country of Origin China
- Category Refrigerators
Description
The SWC532BLBIST is a dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel. A factory-installed lock offers added security and a stainless steel kickplate completes the look.
Inside, the SWC532BLBIST is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50F for white wine, while the lower zone is designed to store red wine between 50 and 64F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation.
Features- Commercial grade design meets NSF-7 standards
- Flexible design allows built-in or freestanding use in any 24" space
- Chill white and sparkling wine while preserving red in two distinct temperature zones
- Seamless stainless steel trimmed glass door provides an elegant view of your collection
- Easy temperature management with digital controls
- Full-extension shelving on ball-bearing glides ensures easier bottle access
- Commercial shelving design
- Stainless steel door frame
- Factory installed lock
- Built-in capable
- Two temperature zones
- Versatile readout
- Automatic defrost
- Professional handle
- Interior lighting & Reversible door
- Cabinet Color: Black
- Height of Cabinet: 34.25"
- Width: 23.5"
- Depth: 23.38"
- Depth with Handle: 25.38"
- Depth with door at 90°: 45.75"
- Bottles: 46 bottles
- Door: Glass
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Amps: 1.25A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fisher Praline Pecan Pieces 5lbs (70557)
- SQWINCHER Quick Stiks, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Fruit Punch, 50 Packs (159060102)
- LISLE VALVE KEEPER REM & INS KIT (LI36050)
- RSVP INTERNATIONAL Precision Pierced Colander 5qt (PUNCH-5)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- AVANTI Refrigerator, 4.3cu.ft., Black (AR4446B)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- MIDEA Refrigerator (MRB19B7AWW)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, Black (CCR32B)
- Summit Appliance Refrigerators