Summit Appliance STC12 Open Bottle Wine Cooler with Digital Controls & Compressor-Cooled Design for Countertop Use; Stainless Steel
Mfr # STC12
Zoro # G303880993
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # STC12
- Zoro # G303880993
- UPC # 761101061436
- Country of Origin China
- Category Refrigerators
Description
Summit commercial brings unique solutions to wine storage with the stc series of open bottle wine coolers. Countertop wine chiller that is etl-s listed to nsf-7 commercial standards. The compressor-based cooling system ensures fast temperature pull-down ideal for use in bars, tasting rooms, and restaurants. Twelve slots let you store standard bordeaux style bottles in an upright position, with a tinted glass window that offers an attractive, illuminated display of the front bottles' labels. The soft blue led lighting can be adjusted from three levels of brightness to best suit your setting.This unit is equipped with digital controls for easy temperature management. Temperature can be set between 41 and 68F to accommodate red or white wine. The display can be switched from fahrenheit to celsius at the touch of a button. An internal fan helps to evenly chill the stored bottles and an audible temperature alarm sounds if the cooler goes out of suggested range. Features a stainless steel wrapped exterior cabinet for a professional look and lasting durability in busy commercial settings.
Interior can hold up to 12 bordeaux style bottles in an upright position. Quality commercial design ensures rapid temperature pull-down and more stabilized performance to keep bottles properly chilled. Thermostat can be set between 41 deg and 68 deg f for proper storage of white, blush, or red wine. Electronic controls for precise temperature management, with a readout switchable from fahrenheit to celsius for added flexibility. Three light settings and off mode let you access the perfect display conditions for every venue. Easy user maintenance with an auto defrosting system, with control panel setting included for defrosting if the cooler is used in areas of high heat or humidity.
Features- For use in bars, restaurants, wineries, and other foodservice establishments
- Stainless steel wrapped cabinet for lasting durability in busy commercial settings
- Door: Stainless Steel
- Defrost Type: Automatic
- Voltage: 115V
- Dimension: 12.5" H x 35.75" W x 15.38" D
- Weight: 80.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Temperature Sensor/Probe (RPC13-670)
- TRAULSEN Sensor, Discharge Line Temp. (337-60072-02)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- HEINZ Heinz Marinara Sauce Dipping Cup 2 oz., PK60 (10013000529300)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- SUMMIT Compact Minibar (MB27G)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, Black/Glass (MXM2-48RB)
- Summit Appliance Refrigerators