Summit Appliance SPR627OS 24 in. Freestanding Counter Depth Compact Refrigerator; Black
Mfr # SPR627OS
Zoro # G403881371
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # SPR627OS
- Zoro # G403881371
- UPC # 761101038568
- Country of Origin China
- Category Refrigerators
Description
The SPR627OS is a 24" wide all-refrigerator that can be used built-in or freestanding in any outdoor or indoor location. It features a jet black cabinet and reversible stainless steel door with a professional style handle. A factory installed lock offers added security.
Inside, this frost-free refrigerator includes an internal fan for an evenly cooled interior and a recessed LED light for an elegant yet energy efficient glow. The digital thermostat (located in the interior) allows you to adjust the temperature at the touch of a button. Adjustable glass shelves make it easy to organize the 4.6 cu.ft. interior. The floor is specially slotted to hold bottles in place. This unit has a flat door liner to accept larger trays. For optional door storage, add our SHELFKIT627.
With a stunning design and convenient features, SUMMIT SPR627OS is the ideal finish for any outdoor or indoor kitchen. For a matching freezer, see the SPFF51OS. This unit is ETL-S listed to NSF-7 standards for use in commercial establishments and is Energy Star certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 25% less energy than the maximum allowed for this product class and capacity.
Features- Energy Star certified commercial refrigerator
- Designed and constructed for use in the outdoors
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Stainless steel door offers a professional look
- Recessed LED lighting offers attractive presentation of stored products
- Factory installed lock provides security you can count on
- Easy temperature management with a digital thermostat
- Commercially listed to NSF-7 standards
- Finish: Black
- Depth with door at 90°: 45.63" (116 cm)
- Capacity: 4.6 cu.ft. (130 L)
- Defrost Type: Frost-Free
- Door: Stainless Steel
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Energy Usage/Year: 250.0kWh/year
- Amperage: 0.8
- Voltage/Frequency: 115 V AC/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Splash Block Brown (3011-12)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- DELFIELD Infinite Control (2194110)
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt (1955402)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- MAXX COLD Sandwich/Salad Prep Station 12 CUFT (MXCR48S)
- Summit Appliance Refrigerators