Summit Appliance SPR489OSPNR 33.88 x 19 x 17.75 in. Indoor & Outdoor Hallow Depth Built-In Glass Door Beverage Center with Panel-Ready Door Trim; Black Cabinet
Mfr # SPR489OSPNR
Zoro # G803933045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # SPR489OSPNR
- Zoro # G803933045
- UPC # 761101074948
- Country of Origin China
- Category Freezers
Description
The SPR489OSPNR features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized with a slim 19 inch width and 17 3 with 4 inch shallow depth, it features a jet black cabinet with a sealed back for safe installation in the outdoors. The height can be adjusted between 33 7 with 8 and 34 1 with 2 inches to best suit your space. The double pane tempered glass door includes a panel-ready trim that lets you create a custom look to match or complement other cabinetry
Inside, the SPR489OSPNR utilizes an internal fan to ensure the interior is evenly cooled from top to bottom. An automatic defrost system allows for minimal user maintenance, while the white interior and LED lighting allows full visibility of stored items. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management.
Features- Shallow depth
- Built-in capable
- Panel-ready door trim
- Weatherproof design
- Commercially approved
- Automatic defrost
- Adjustable shelves
- LED lighting
- White interior finish
- Adjustable thermostat
- Versatile construction
- Sealed back
- Right-angle plug
- Factory installed lock
- Height adjustable
- Fully finished black cabinet
- 100% CFC free
- Color: Black Cabinet
- Height of Cabinet: 72.0" (183 cm)
- Width: 23.38" (59 cm)
- Width with Door Open: 23.88" (61 cm)
- Depth: 24.38" (62 cm)
- Depth with Handle: 26.13" (66 cm)
- Depth with door at 90deg: 46.5" (118 cm)
- Capacity: 15.0 cu.ft. (425 L)
- Defrost Type: Automatic
- Door: White
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1.4
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator Features Door Sw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX PROFESSIONAL Fuse, 520 6, 3A T, Usa (0C1480)
- KAIRAK Shelf, 23-1/4 X 23-7/16 (3400200)
- LAS PALMAS Las Palmas Whole Green Chilis 27 oz., PK12 (7415025)
- HERMAN MILLER Eames Dsx Side Chair Glide (UHH01M-BK)
- MAXX COLD Reach-In Freezer, Double Door, Bottom Mount 42.9 CUFT (MXSF-49FD)
- GEC Nexel Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- MAXX COLD Undercounter Freezer, Single Door 6.7 CUFT (MXSF29U)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- Summit Appliance Freezers