Summit Appliance SPR488BOS 33 x 19 x 17 in. Shallow Depth Outdoor Refrigerator; Black Cabinet
Mfr # SPR488BOS
Zoro # G103960611
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # SPR488BOS
- Zoro # G103960611
- UPC # 761101075877
- Country of Origin China
- Category Refrigerators
Description
The SPR488BOS features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized at just 19 inches wide and 17 inches deep, it features a jet black cabinet with a sealed back for safe installation in the outdoors. The user-reversible double pane tempered glass door includes a seamless stainless steel trim and a pro style handle. A factory installed lock offers added security, while the space-saving right angle plug and integrated hinge provide added flexibility in unit placement. Two leveling legs keep the unit level on uneven surfaces.
Inside, the SPR488BOS utilizes an internal fan to ensure the interior is evenly cooled from top to bottom, while the automatic defrost system allows for minimal user maintenance. LED lighting allows full visibility of stored items in the jet black interior. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management.
The SPR488BOS can be installed indoors or outdoors and is designed for built-in or freestanding use. For this unit in a lower ADA compliant height, see the SPR488BOSADA.
Features- Built-in capable
- Weatherproof design
- Commercially approved
- Double pane tempered glass door
- Automatic defrost
- Reversible door
- Factory installed lock
- Professional handle
- Adjustable shelves
- LED lighting
- Black interior finish
- Adjustable thermostat
- Versatile construction
- Sealed back
- Fully finished black cabinet
- Right-angle plug
- 100% CFC free
- Color: Black Cabinet
- Height of Cabinet: 67.0" (170 cm)
- Height to Hinge Cap: 67.5" (171 cm)
- Width: 18.75" (48 cm)
- Depth: 22.75" (58 cm)
- Depth with Handle: 22.75" (58 cm)
- Depth with door at 90deg: 35.0" (89 cm)
- Capacity: 6.5 cu.ft. (184 L)
- Defrost Type: Frost-Free with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V22PWE15T)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Lemon-Line, 24 Pack (159030538)
- COSTA Costa Fine 1/8 Wide Egg Noodle 5lbs, PK2 (1FN)
- FRANKE FOODSERVICE COFFEE Cleaning Brush Kit (1559841)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- MAXX COLD Reach-In Refrigerator, Triple Door, Top Mount 66.7 CUFT (MCRT-72FD)
- Summit Appliance Refrigerators