Summit Appliance

Summit Appliance SPR196OSADA Shallow Depth Outdoor Built-In All-Refrigerator; ADA Compliant


product price: $1,388.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit's line of outdoor appliances includes slim-fitting, ADA compliant display beverage centers designed for optimum product storage. The SPR196OSADA features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 17.25 inches deep, it features a jet black cabinet with a sealed back for safe installation outdoors and protection from the elements. The user-reversible stainless steel door adds durability and elegance to any outdoor setting and the stainless steel pro-style handle completes the look. A factory-installed lock keeps contents secure, while a right-angle plug and integrated hinge provide added flexibility in placing the unit. Two leveling legs keep the unit level on uneven surfaces.

Inside, the SPR196OSADA utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves with six placement positions provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management.

The SPR196OSADA is sized at 32.5 inches high to fit under most lower ADA compliant counters. This unit can be used built-in or freestanding in indoor or outdoor settings. For a similar unit with a glass door, see the SPR489OSADA.

Features
  • ENERGY STAR certified performance ensures annual savings
  • 32.5" height for use under most lower ADA compliant counters
  • 17.25 shallow depth makes it ideal for smaller commercial and residential settings
  • Commercially listed to NSF-7 standards and meets UL-471 for commercial use
  • Factory installed lock provides security you can count on
  • Seamless stainless steel door adds elegance and durability to any outdoor setting
  • Slim 19" wide fit offers full storage in a compact footprint
  • Automatic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.