Shop All Refrigerators
Summit Appliance
Summit Appliance SHELFKIT627 Refrigerator Door Storage Kit
Mfr # SHELFKIT627
Zoro # G103960635
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # SHELFKIT627
- Zoro # G103960635
- UPC # 761101047546
- Country of Origin China
- Category Refrigerators
Description
The SHELFKIT627 lets you add door storage to any FF64B or SPR627OS refrigerator. It includes two chrome racks that can easily be installed on the door.
Specifications- Height of Cabinet: 20.25" (51 cm)
- Height to Hinge Cap: 20.88" (53 cm)
- Width: 17.0" (43 cm)
- Depth: 18.75" (48 cm)
- Depth with Handle: 20.38" (52 cm)
- Depth with door at 90deg: 34.5" (88 cm)
- Capacity: 1.7 cu.ft. (48 L)
- Defrost Type: Automatic
- Door: Glass
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Amps: 1.3
- Voltage with Frequency: 115 V AC with 60 Hz
- Door Swing: RHD
- Reversible: No
- Shelf Type: Chrome
- Shelf Quantity: 2
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Refrigerant Type: R600a
- Refrigerant Capacity: 0.89 oz
- High Side PSI: 270
- Low Side PSI: 103
- Level Legs Quantity: 2
- Interior Light: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE CECCO De Cecco Egg Pappardelle Pasta 8.8 oz. Box, PK12 (VUN2101)
- SAN JAMAR Cutting Board, 15x20, Red (CBG152012RD)
- ALLPOINTS Pot Hook Single S/S (136360)
- KASON ® - 11248000016Hinge For - Part# 1248-16 (1248-16)
- PREMIUM LEVELLA Premium Levella 18 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN185DX)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- AVANTI Refrigerator, 3.3 cu.ft., Black (RM3421B)
- ZEES CREATIONS Zees Creations CNK-1002 The Cool Sack Can Cooller - Purple; Blue; Pink; lime (CNK-1002)
- SUMMIT Compact All-Refrigerator (FF31L7)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- Summit Appliance Refrigerators