Summit Appliance

Summit Appliance SCRR492 49 cu. ft. & 83.75 in. Reach-in Refrigerator; Stainless Steel


product price: $5,803.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made in South Korea, the SCRR492 is a two-door commercial all-refrigerator with a complete stainless steel cabinet. They will remain open when pushed to 90, making it easier to load and unload the unit. The sealed back design helps to simplify cleanup. This unit features a factory-installed lock located towards the top of the door for convenient security. We include a set of locking casters for optional installation.

The SCRR492 features a large 49 cu.ft. interior constructed from stainless steel for easy cleanup and lasting durability. The cantilevered shelving system allows you to adjust the eight vinyl-coated shelves to virtually any position, making it easy to accommodate any sized item. This unit is designed to fit common commercial baking trays. The LED lighting offers an energy efficient display when the door is opened. This unit utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery.

To ensure optimum storage conditions, the SCRR492 is equipped with a microprocessor temperature controller that makes it easy for staff to adjust the temperature. The large digital LED readout displays the current and high/low temperatures in Celsius or Fahrenheit. An audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.

Features
  • Commercially listed to NSF standards
  • Stainless steel interior and exterior cabinet for true durability in high traffic commercial settings
  • Optimized forced air cooling for excellent temperature stability and uniformity with rapid recovery after door openings and product loading
  • Digital thermostat with external readout for easy and accurate temperature control
  • Self-closing doors are ideal for busy settings and will stay open when pulled to 90 for easy loading
  • Cantilevered shelving for versatile storage
  • Complete stainless steel construction
  • Automatic defrost with adjustable cycle defrost
  • Adjustable plastic-coated wire shelves for improved circulation
  • Magnetic door gasket
  • Forced air cooling
  • Self-closing doors
  • Temperature alarm
  • Microprocessor c

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.