Shop All Barware and Beverage Service
Summit Appliance
Summit Appliance KitSBC7TWIN 12 x 3 x 3 in. Dual Tap Beer Dispensing Kit
Mfr # KitSBC7TWIN
Zoro # G304043991
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # KitSBC7TWIN
- Zoro # G304043991
- UPC # 761101074856
- Country of Origin China
- Category Barware and Beverage Service
Description
The KitSBC7TWIN includes a commercial dual tap stainless steel draft tower and all the equipment you need to serve beer from most kegerators.
Features- Commercially approved
- Includes all accessories
- Versatile application
- CO2 tank
- Height of Cabinet: 8.5" (22 cm)
- Width: 3.5" (9 cm)
- Depth: 3.5" (9 cm)
- Dimension: 12.0" H x 3.0" W x 3.0" D
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVID David BBQ Sunflower Seeds 5.25 oz., PK12 (2620046570)
- JADE Bolt, Shd. Socket 1/2 X 5/8 (3452200000)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- CRYSTAL LIGHT Crystal Light Iced Tea Decaf Beverage Mix 1.5 oz., PK12 (00043000030981)
- FANMATS FanMats Drink Mat, 13998, NFL - Washington Commanders, 3-1/4" x 24" x 1" (13998)
- TABLECRAFT Oval Beverage Tub, 710 oz. Galvanized Steel (BT1914)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- C-LINE PRODUCTS Wine By Your Side 3Piece Wine Holder Set (20014)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- Summit Appliance Barware and Beverage Service