Shop All Range Hoods
Summit Appliance
Summit Appliance H1724B 24 in. Ductless Range Hood - Black
Mfr # H1724B
Zoro # G003789374
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # H1724B
- Zoro # G003789374
- UPC # 761101000367
- Country of Origin China
- Category Range Hoods
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- 24" wide range hood to match slim apartment sized ranges
- Designed for ductless (recirculating) operation
- Black finish and contemporary styling
- Finish: Black
- Country of Origin: USA
- Dimension: 5.0" H x 24.0" W x 18.0" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Suspension Spring (134144700)
- KELLOGGS Pop-Tarts Frost Brown Sugar Cinnamo, PK6 (31132)
- NORPRO PUMPKIN SCREEN F 6173140 (1954)
- WELLS NUT 1/4-20 FINISHED HEX M (2C-31253)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- BROAN-NUTONE Replacement Fan Motor (S97008584)
- BROAN Black Range Hood (F403023)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403004)
- Summit Appliance Range Hoods