Shop All Range Hoods
Summit Appliance
Summit Appliance H1718W 18 in. Under Cabinet Recirculating Hood; White
Mfr # H1718W
Zoro # G603780832
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # H1718W
- Zoro # G603780832
- UPC # 761101044880
- Country of Origin China
- Category Range Hoods
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- Designed for ductless (recirculating) operation
- 18" wide range hood is ideal for use over cooktops in smaller kitchens
- White finish and contemporary styling
- Finish: White
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Country of Origin: USA
- Dimension: 5.0" H x 17.88" W x 18.0" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831215)
- ELECTROLUX Halogen Lamp (WB08X10057)
- ATLAS METAL Thermostat Knob (600008)
- JACKSON Spray Nozzle Receptacle Omega (4730-002-55-61)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- BROAN Range Hoods (BUEZ230WW)
- LAMBRO Wallcap W/Damper Plstc Wht (1170W)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- AIR KING Air King Advantage AV AV1303 Range Hood, 30 in W, 12 in D, 6 in H, Steel (AV1303)
- BROAN Range Hoods (BUEZ130WW)
- Summit Appliance Range Hoods