Shop All Range Hoods
Summit Appliance
Summit Appliance H1648SS 48 in. Convertible Range Hood for Ducted or Ductless - Stainless Steel
Mfr # H1648SS
Zoro # G903780860
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # H1648SS
- Zoro # G903780860
- UPC # 761101007953
- Country of Origin China
- Category Range Hoods
Description
The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- 48 inch wide convertible range hood
- Convertible from top or rear venting into non-vented recirculating mode
- Stainless steel finish for lasting durability
- Finish: Stainless Steel
- Country of Origin: USA
- Dimension: 5.0" H x 48.0" W x 18.0" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Large Box Grater, 4Side, SS, Non-Slp Grp, 9" (SG205BH)
- SOUTHBEND Control Knob 2-1/2 D, Pointer (1178204)
- TRAULSEN Handle Door (344-37960-00)
- ZIPLOC Bag Ziploc Ezopn Gal38Ct (00320)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- BROAN-NUTONE Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel (BCSD136SS)
- DAYTON Digital Temperature Interlock (48C175)
- BROAN Range Hood, 30 In (413001)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- Summit Appliance Range Hoods