Summit Appliance GCJ4SS 24 in. Stainless Steel Wide 4 Burner Gas Cooktop; Stainless Steel
Mfr # GCJ4SS
Zoro # G803851523
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # GCJ4SS
- Zoro # G803851523
- UPC # 761101064291
- Country of Origin China
- Category Ovens and Ranges
Description
The GCJ4SS is a four-burner gas cooktop with a 304 grade stainless steel surface for added durability. In a space-saving size of 24 inches, it is perfect for smaller kitchens, apartments, and similar space-challenged environments. Two continuous cast iron grates in an off-center design afford extra space when cooking with multiple pots and pans that can otherwise collide on tighter surfaces.
Heavy duty brass and aluminum knobs are located at the front of the unit for convenient access. The knobs require a gentle push-to-turn motion to ignite, and the thermocouple flame protection ensures the gas turns off if the flame goes out.
Features- 24 inch width is ideal for smaller kitchens
- 4 sealed burners provide optimal heating options in a modern design
- 304 grade stainless steel surface ensures durability and elegance
- Continuous cast iron grates offer easy use of the multiple burners
- Includes conversion kit for LP gas use
- Thermocouple flame failure protects against unsafe gas leakage once the flame is extinguished
- Made in Italy
- Smooth edge design
- Push-to-turn knobs
- Laser-etched graphics
- Continuous cast iron grates in a matte finish
- Designer knobs
- Conversion kit included
- Front-of-unit controls
- Power cord included
- Designed for built-in installation
- Cabinet Color: Stainless Steel
- Height of Cabinet: 2.88"
- Width: 23.63"
- Depth: 20.13"
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1A
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Electric
- LP Convertible: Yes
- Number of Burners: 4
- Controls: Dial
- Surface: Stainless Steel
- Grate Material: Cast iron
- Cutout Width: 22.0"
- Cutout Depth: 18.88"
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Measuring Cup, 8 Oz, Pk1 (240121)
- HEINZ Heinz Single Serve Honey Mustard 12g Packet, PK200 (10013000531204)
- COMPONENT HARDWARE Door Hinge (W60-Y032)
- BON CHEF Laguiole, Steak Knife, Red Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S942)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- CAMP CHEF Stove, 2-Burner, Propane, 60,000 Btu/hr, Steel (EX60LW)
- COOKING PERFORMANCE GROUP CR-CPG-24-NL 24in Gas Countertop Radiant Charbroiler - 80000 BTU (351CRCPG24NL)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- Summit Appliance Ovens and Ranges