Summit Appliance GCJ1SS 12 in. Stainless Steel Wide 1 Burner Gas Cooktop; Stainless Steel
Mfr # GCJ1SS
Zoro # G903851485
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # GCJ1SS
- Zoro # G903851485
- UPC # 761101064277
- Country of Origin China
- Category Ovens and Ranges
Description
The GCJ1SS is a one-burner gas cooktop ideal as an add-on to kitchens and for families who would like additional burner capacity. A 304 grade stainless steel surface with smooth edges makes for an elegant look, while the cast iron grate adds durability to the cooktop. The heavy-duty round knob delivers additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring a burner manufactured by Defendi, this cooktop has a variety of heating options in a slim design. The dual burner has a 15,300 BTU output, with an included cast iron wok ring for quick heating of larger cooking vessels. The inner flame can reach up to 2,050 BTUs for lower heat applications.
Features- 1 Sealed dual burner provides optimal heating options in a modern design
- 304 grade stainless steel surface ensures durability and elegance
- Cast iron grate supports heavy pots and pans
- Thermocouple flame failure protects against unsafe gas leakage once the flame is extinguished
- Includes conversion kit for LP gas use
- Made in Italy
- Smooth edge design
- Push-to-turn knobs
- Cast iron grate in a matte finish
- Front-of-unit controls
- Thermocouple flame failure protection
- Dual-ring burner
- Designer knobs
- Conversion kit included
- Wok ring included
- Laser-etched graphics
- Power cord included
- Designed for built-in installation
- Cabinet Color: Stainless Steel
- Height of Cabinet: 2.88"
- Width: 12.0"
- Depth: 20.0"
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1A
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Electric
- LP Convertible: Yes
- Number of Burners: 1
- Controls: Dial
- Surface: Stainless Steel
- Grate Material: Cast iron
- Cutout Width: 11.25"
- Cutout Depth: 19.0"
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Hot Cocoa KCup Pod, Milk Chocolate Flavor, Yes Caffeine Box (5000345150)
- KRAFT Kraft Tartar Sauce .437 oz. Sqeeze Packet, PK200 (10021000664860)
- HOBART Gasket, Pump Discharge (00-119054)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- COLEMAN Coleman 2000020950 Single Burner Ultra Light Gear Propane Stove (197327)
- UNIVEX Univex Electric Bakery Oven, 10 Trays, 20 kw, 208/240V, Digital Control, SS/Glass Door (B10TT)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners (36C-6BN)
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- OLICAMP Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (329010)
- FORNO Galiano Gold Professional 48In. Freestanding Dual Fuel Range (FFSGS6156-48)
- OLICAMP Olicamp 328064 Rocket Fuel; 450 g - 15.8 oz (328064)
- Summit Appliance Ovens and Ranges