Summit Appliance FS30L7MED2 Compact Medical & Scientific Freezer with Digital Thermostat
Mfr # FS30L7MED2
Zoro # G104011572
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FS30L7MED2
- Zoro # G104011572
- UPC # 761101056777
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions. The FS30L7MED2 is a commercially listed compact manual defrost all-freezer designed for use on top of counters. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door and exposing stored contents to ambient temperature. A keyed lock offers security and a hospital grade 'green dot' cord provides added safety in high traffic environments. As recommended by the CDC and VFC programs, the FS30L7MED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FS30L7MED2 with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.The FS30L7MED2 features a 1.8 cu.ft. interior capacity. Two adjustable wire shelves offer convenient storage. It can operate as low at -20 C, ideal for storing certain vaccines and other sensitive medical contents. This unit has a flat door liner as recommended by the CDC.All MED2 series units are assembled in the USA from domestic and imported components. This unit can also be customized with additional features, including a power-out alarm or USB temperature logger with a digital display. Contact our product specialists to learn more.
Features- Compact Medical & Scientific Freezer with Digital Thermostat
- Nist Calibrated Thermometer/Alarm, And Front Lock
- Advanced precision with digital temperature controls
- Factory installed access port allows users to install their own monitoring equipment
- Compact size is ideal for use on top of counters
- Includes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- SUMMIT APPLIANCE DIV. Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt. (SPRF26)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- Summit Appliance Lab Cooling Equipment