Shop All Beverage & Ice Machine Filters
Summit Appliance
Summit Appliance FILTER282TWIN 9 x 7 x 4 in. Filter System for Ice Dispenser; White
Mfr # FILTER282TWIN
Zoro # G904056797
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FILTER282TWIN
- Zoro # G904056797
- UPC # 761101067360
- Country of Origin China
- Category Beverage & Ice Machine Filters
Description
The FILTER282TWIN is commercially approved to NSF-169 standards. It is a two-stage water filtration system for use with the AIWD282.
The first stage introduces an Approved and Certified treatment to control scale formation before entering the icemaker, which helps to prevent clogging and mechanical issues. The second stage is carbon filtration that improves the taste of the drinking water, ensuring that ice and water is clear
Specifications- Color: White
- Height of Cabinet: 32.63" (83 cm)
- Height to Hinge Cap: 33.25" (84 cm)
- Width: 23.63" (60 cm)
- Depth: 23.5" (60 cm)
- Depth with Handle: 25.13" (64 cm)
- Depth with door at 90deg: 46.13" (117 cm)
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door: Black
- Cabinet: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Amps: 0.8
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator Features Door Swing: RHD
- Reversible: Yes
- Crisper Quantity: 1
- Crisper Finish: Opaque
- Crisper Cover: Glass
- Shelf Type: Glass
- Shelf Quantity: 3
- Full Door Shelf Quantity: 3
- Adjustable Shelves: Yes
- Thermostat Type: Dial
- Refrigerant Type: R600a
- Refrigerant Capacity: 0.64 oz
- Level Legs Quantity: 4
- Dimension: 9.0" H x 7.0" W x 4.0" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5604)
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- ELKAY Elkay Watersentry Plus Residential Replacement Filter (ERF750)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- ELKAY Elkay Assy -Filter (Lk-Lead) White (51299C)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- Summit Appliance Beverage & Ice Machine Filters