Summit Appliance FFAR23LGP 20.75 x 18.75 x 17.5 in. General Purpose Compact All-Refrigerator; White
Mfr # FFAR23LGP
Zoro # G303960633
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FFAR23LGP
- Zoro # G303960633
- UPC # 761101068022
- Country of Origin China
- Category Refrigerators
Description
The FFAR23LGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish and includes a factory-installed lock for added security in institutional settings. It features a sealed back design for easier cleanup and includes a hospital grade cord with a green dot plug. This unit has a non-reversible right hand door swing.
Inside, the FFAR23LGP utilizes automatic defrost operation for minimum user maintenance, with an internal fan to help ensure proper cold air circulation throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs and an LED light with an on with off rocker switch allows you to illuminate the interior as needed. The dial thermostat is located inside, helping to prevent any accidental adjustments.
Sized just under 19 inches wide, the FFAR23LGP is a convenient solution to general purpose cold storage applications.
Features- Healthcare refrigerator
- Countertop dimensions
- Automatic defrost
- Internal fan
- Adjustable thermostat
- Hospital grade cord with ' green dot' plug
- LED lighting
- Flat door liner
- Removable wire shelf
- Sealed back
- Leveling legs
- Right hand door swing
- 100% CFC
- Color: White
- Height of Cabinet: 24.5" (62 cm)
- Height to Hinge Cap: 24.88" (63 cm)
- Width: 18.5" (47 cm)
- Depth: 17.75" (45 cm)
- Depth with door at 90deg: 34.5" (88 cm)
- Capacity: 2.4 cu.ft. (68 L)
- Defrost Type: Automatic
- Door: White
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1.3
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator Features Door Swing: RHD
- Reversible: Yes
- Shelf Type: Wire
- Shelf Quantity: 1
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Refrigerant Type: R134a
- Refrigerant Capacity: 1.28 oz
- High Side PSI: 261
- Low Side PSI: 103
- Level Legs Quantity: 2
- Temperature Range: 1 to 10degC
- Dimensions Interior Height: 21.5" (55 cm)
- Interior Width: 16.0" (41 cm)
- Dimension: 20.75" H x 18.75" W x 17.5" D
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE TRANSFORMER (201587P)
- COMARK Infrared Food Thermometer (RAYMTFSU)
- NEWCO Tomlinson Faucet (100145)
- HATCO Pilot (03.12.010.00)
- KOOLMORE 53"Commercial Glass 2 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w/LED Lighting (MDR-2D-GSLD)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- WHYNTER Spectrum Lightshow Stainless Steel 24" Built-in Wine Refrigerator (BWR-545XS)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- WHYNTER 21 cuft Energy Star Upright Freezer with Lock in Rose Gold (CUF-210SSG)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- Summit Appliance Refrigerators