Summit Appliance FF7LWBISSHVADA 32.25 x 23.63 x 23.5 in. ADA Compliant Built-In Undercounter All-Refrigerator; White Cabinet
Mfr # FF7LWBISSHVADA
Zoro # G704011538
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FF7LWBISSHVADA
- Zoro # G704011538
- UPC # 761101072524
- Country of Origin China
- Category Refrigerators
Description
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24" wide all-refrigerators designed for built-in installation under lower ADA compliant counters.
The FF7LWBISSHVADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a white cabinet and stainless steel wrapped door with a factory installed lock. A thin handle with a 14mm diameter completes the sleek, modern look.
Inside, the FF7LWBISSHVADA utilizes low maintenance automatic defrost operation. Our unique " hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1 with 2" x 16" ). Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on with off rocker switch located behind the thermostat dial.
The FF7LWBISSHVADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
Features- ADA compliant
- Commercially approved
- Slim undercounter dimensions
- Built-in capable
- Fully finished white cabinet
- Stainless Steel door
- Professional thin towel bar handle
- Automatic defrost
- One piece interior liner
- Adjustable shelves
- Deep shelf space
- Adjustable thermostat
- Interior light on rocker switch
- Hidden evaporator
- 100% CFC free
- Color: White Cabinet
- Height of Cabinet: 33.25" (84 cm)
- Width: 23.63" (60 cm)
- Depth: 23.5" (60 cm)
- Depth with Handle: 25.13" (64 cm)
- Depth with door at 90deg: 46.0" (117 cm)
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE ESCAPES Coffee, 12.24 oz Net Wt, Ground, PK24 (6813)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 16 in.L (HDT16X)
- FRYMASTER Thermopile For - Part# Fm8100159 (FM8100159)
- HATCO Signal Light 1/2" Green 125V (02-19-155-00)
- WHYNTER 30″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-3388FDS)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- Summit Appliance Refrigerators