Summit Appliance FF63BK 32.63 x 23.63 x 23 in. Freestanding Residential Counter Height All-Refrigerator; Black
Mfr # FF63BK
Zoro # G603960630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FF63BK
- Zoro # G603960630
- UPC # 761101067483
- Country of Origin China
- Category Refrigerators
Description
Summit offers the industry’s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF63B Series includes European made all-refrigerators designed for freestanding use in residential settings.
Sized with a 24" footprint, the FF63BK all-refrigerator is designed for freestanding use. It comes in a classic black finish with a user-reversible door swing and attractive stainless steel handle.
Inside, the FF63BK utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF63BK brings reliable cold storage to any home setting. For a built-in version of this model, see the FF63BKBI.
Features- Slim counter height dimensions
- Automatic defrost
- One piece interior liner
- Adjustable glass shelves
- Door storage
- Fruit and vegetable crisper
- Interior light
- Hidden evaporator
- Adjustable thermostat
- Pro style handle
- Reversible door
- Fully finished black cabinet
- 100% CFC free
- Color: Black
- Height of Cabinet: 32.63" (83 cm)
- Width: 23.63" (60 cm)
- Depth: 23.0" (58 cm)
- Depth with Handle: 24.63" (63 cm)
- Depth with door at 90deg: 45.38" (115 cm)
- Capacity: 5.1 cu.ft. (144 L)
- Defrost Type: Cycle
- Door: White
- Cabinet: White
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Energy Usage with Year: 365.0kWh with year
- Amps: 1.2
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator-Freezer Door Swing: RHD
- Reversible: Yes
- Adjustable Shelves: Yes
- Crisper Quantity: 1
- Crisper Finish: Transparent
- Crisper Cover: Glass
- Wine Bottle Shelving: Yes
- Interior Light: Yes
- Refrigerator Interior Height: 18.0" (46 cm)
- Refrigerator Interior Width: 21.0" (53 cm)
- Refrigerator Interior Depth: 18.0" (46 cm)
- Refrigerator Capacity: 4.5 cu.ft
- Refrigerator Shelf Type: Glass
- Dimension: 32.63" H x 23.63" W x 23.0" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Heavy Duty Thermocoup (3835)
- WINCO 30 qt Stainless Steel Mixing Bowl (MXB-3000Q)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 1.9 Liter, Glass vacuum insulated (ECAL19S)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- EDGESTAR 18 Inch Wide 80 Can Capacity Ultra Low Temp Beverage Center (BWC121SSLT)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- KOOLMORE Commercial 1 Glass Door Display Upright Beverage Refrigerator Cooler Merchandiser (MDR-9CP)
- MAXX COLD Undercounter Refrigerator, Single Door 6.5 CUFT (MXCR27U)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC281B)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- Summit Appliance Refrigerators